Shop All Copper Tubing
Zoro Select
260 Brass Round Tube, 15/32 in Outside Dia, 3 ft Length
Mfr # 9113
Zoro # G9888448
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.441 in
- Outside Dia. 15/32 in
- Wall Thickness 0.014 in
- Tube Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9113
- Zoro # G9888448
- UPC # 614121191136
- Country of Origin United States
- Category Copper Tubing
Dimensions
Inside Dia. | 0.441 in |
Outside Dia. | 15/32 in |
Tube Length | 3 ft |
Pipe Size | 15/32 in |
Inside Diameter | 0.441 in |
Outside Diameter | 15/32 in |
Overall Length | 36 in |
Details
Tube Material | Brass |
Wall Thickness | 0.014 in |
Type | General Purpose |
Standards | ASTM B135 |
Item | 260 Brass Round Tube |
Application | Automotive, HVAC, Plumbing |
Shape | Round Tube |
Mechanical Finish | Mill |
Material | Brass |
Material Grade | 260 |
System of Measurement | Inch |
Description
260 Brass Round Tube, Material Brass, Outside Diameter 15/32 in, Inside Diameter 0.441 in, Wall Thickness 0.014 in, Overall Length 36 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Shape Round Tube, Package Quantity 4
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hot/Cold Stem, Brass Material (30251LF)
- HYDRA-ZORB Insulation Clamp, 2-1/8" OD x 1" Wall, 7-S (728212)
- KOHLER Knob, Lift (59466-VF)
- RHEEM 15 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP15)
- ZORO SELECT 260 Brass Round Tube, 3/32 in Outside Dia, 3 ft Length (1144)
- ZORO SELECT Straight Copper Tubing, 5/32 in Outside Dia, 1 ft Length, Type K (8119)
- ZORO SELECT Tubing, 1/2 in Outside Dia, 6 ft Length (9217-6)
- ZORO SELECT Straight Copper Tubing, 3/32 in Outside Dia, 1 ft Length, Type K (8118)
- ZORO SELECT Copper Round Tube 101 (18328_72_0)
- ZORO SELECT Copper Tube (8114)
- JMF 0.25 in. x 50 ft. Copper Type Utility Tubing (4002778)
- Zoro Select Tubing