Shop All Copper Tubing
Zoro Select
260 Brass Round Tube, 1/2 in Outside Dia, 3 ft Length
Mfr # 9115
Zoro # G9888518
product price: $32.79
/pk 4, $8.20/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.472 in
- Outside Dia. 1/2 in
- Wall Thickness 0.014 in
- Tube Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9115
- Zoro # G9888518
- UPC # 614121191150
- Country of Origin United States
- Category Copper Tubing
Dimensions
Inside Dia. | 0.472 in |
Outside Dia. | 1/2 in |
Tube Length | 3 ft |
Pipe Size | 1/2 in |
Inside Diameter | 0.472 in |
Overall Length | 36 in |
Outside Diameter | 1/2 in |
Details
Tube Material | Brass |
Wall Thickness | 0.014 in |
Standards | ASTM B135 |
Type | General Purpose |
Item | 260 Brass Round Tube |
Application | Automotive, HVAC, Plumbing |
Material Grade | 260 |
Mechanical Finish | Mill |
Material | Brass |
Shape | Round Tube |
System of Measurement | Inch |
Description
260 Brass Round Tube, Material Brass, Outside Diameter 1/2 in, Inside Diameter 0.472 in, Wall Thickness 0.014 in, Overall Length 36 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Shape Round Tube, Package Quantity 4
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Pentair EV927074 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-7925)
- ROTHENBERGER Repair Clamp, Reusable, Plastic (80012)
- PARKER 3/8" A-LOK 316 SS Union Elbow (6EE6-316)
- ZURN 1" Pressure Vacuum Breaker Assembly (1-420XL)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (9209)
- ZORO SELECT Straight Copper Tubing, 1/4 in Outside Dia, 3 ft Length, Type K (9515)
- ZORO SELECT 260 Brass Round Tube, 17/32 in Outside Dia, 3 ft Length (9117)
- ZORO SELECT Tubing, 1/2 in Outside Dia, 6 ft Length (9217-6)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (1149)
- ZORO SELECT Tubing, 3/32 in Outside Dia, 1 ft Length (8126)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 10 ft Length, Type K (KH04010)
- Zoro Select Copper Tubing