Shop All Plastic Bags
Zoro Select
26" x 3" Open Poly Bags, 4 mil, Clear
Mfr # 5DHN3
Zoro # G1683464
product price: $70.49
/pk 1000, $0.07/ea
$70.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Width 3"
- Length 26"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHN3
- Zoro # G1683464
- UPC # 654866025068
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 3" |
Length | 26" |
Depth | 0 |
Size | 26" x 3" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 3 in, Length 26 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACO TAG & LABEL Maco® White All-Purpose Labels, 1 x 2-5/8, 3000/Box (ML3000)
- AVERY Avery® Two-Side Printable Inkjet Business Card, 2" x 3-1/2", Matte, White, 1000 Cards/Pack (8870)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags w/Hang Hole, 4" x 4", Clear, 1000/Case (PB6708)
- BSC PREFERRED 12 x 9 x 4'' Flat Corrugated Boxes, 25PK (S-4521)
- ZORO SELECT 36" x 18" Open Poly Bags, 4 mil, Clear (5DHX1)
- ZORO SELECT 1-1/2" x 1075 ft. Poly Tubing, 4 mil, Clear (5CPY1)
- ZORO SELECT 4" x 2" Open Poly Bags, 1.50 mil, Clear (46K594)
- ZORO SELECT 12" x 7" Open Poly Bags, 2 mil, Clear (5DGV3)
- ZORO SELECT 12" x 10" Open Poly Bags, 2 mil, Clear (5DGX0)
- ZORO SELECT 6" x 2150 ft. Poly Tubing, 2 mil, Clear (5ZW51)
- ZORO SELECT 8" x 500 ft. Poly Tubing, 6 mil, Pink (5CYK0)
- Zoro Select Shipping & Packing Bags