Shop All Plastic Bags
Zoro Select
26" x 24" Open Poly Bags, 1.50 mil, Clear
Mfr # 5DGK8
Zoro # G0669776
product price: $82.99
/pk 500, $0.17/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 24"
- Length 26"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGK8
- Zoro # G0669776
- UPC # 654866002021
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 24" |
Length | 26" |
Depth | 0 |
Size | 26" x 24" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 24 in, Length 26 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM BOARD Stair Armor 19" H X 34" W Polypropylene Stair Protector 6 pc (RBSA36)
- ARCHITECTURAL MAILBOXES Oasis TriBolt Post Mount Locking Mailbox Black (620020B-10)
- DIXON TICONDEROGA Dixon, China Marker, Yellow, Dozen (00073)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (96931)
- ZORO SELECT 9" x 7" Open Poly Bags, 1.50 mil, Clear (5DGD0)
- ZORO SELECT 150" x 52" Furniture Bags, 2 mil, Clear, PK 50 (4NZG7)
- ZORO SELECT 14" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRC0)
- ZORO SELECT 4" x 2150 ft. Poly Tubing, 2 mil, Pink (5CYJ0)
- ZORO SELECT 5" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYJ4)
- ZORO SELECT 96" x 78" Mattress Bags, 2 mil, Clear (4NZF9)
- ZORO SELECT 30" x 30" Open Poly Bags, 2 mil, Clear (5DHC7)
- Zoro Select Plastic Bags