Shop All Plastic Bags
Zoro Select
26" x 20" Open Poly Bags, 0.50 mil, Clear
Mfr # 4DKV8
Zoro # G2829626
product price: $53.49
/pk 1000, $0.05/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 20"
- Color Clear
- Bag Closure Type None
- Thickness 0.50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4DKV8
- Zoro # G2829626
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 20" |
Length | 26" |
Depth | 0 |
Size | 26" x 20" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.50 mil |
Material | High Density Polyethylene (HDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | High Density Polyethylene (HDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, High Density Polyethylene (HDPE), Thickness 0.5 mil, Depth 0, Width 20 in, Length 26 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA -Ink Deep Hole Marker, Red (150/40/SB)
- MEAD 6 in. W X 9 in. L Wide Ruled Spiral Steno Book (43080)
- PACON Composition Paper, 8-1/2 x 11, Whte, PK500 (2403)
- SANFORD Sanford Ink 85005 Mean Streak Marking Stick Broad Tip Yellow (85005)
- ZORO SELECT 20" x 20" Open Poly Bags, 0.50 mil, Clear (4DKV6)
- ZORO SELECT 6" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN4)
- ZORO SELECT 26" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRF9)
- ZORO SELECT 36" x 16" Open Poly Bags, 2 mil, Clear (5DGZ4)
- ZORO SELECT 18" x 12" VCI Bags, 4 mil, Blue/Black (5VFX7)
- ZORO SELECT 8" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA1)
- ZORO SELECT 150" x 52" Furniture Bags, 2 mil, Clear, PK 50 (4NZG7)
- Zoro Select Shipping & Packing Bags