Shop All Plastic Bags
Zoro Select
26" x 10" Open Poly Bags, 2 mil, Clear
Mfr # 5DTJ4
Zoro # G2485445
product price: $67.15
/pk 500, $0.13/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 26"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTJ4
- Zoro # G2485445
- UPC # 654866024542
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 26" |
Depth | 4" |
Size | 26" x 10" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 10 in, Length 26 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Stick, Glue, 1.27 oz., Clear, PK6 (98073)
- PCI Konica 5650En A0Fp012 Toner Cartridge (A0FP012-PCI)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513013)
- PAPERPRO Desktop Stapler, 20 Sheet, Black/Gray (ACI1100)
- ZORO SELECT 8" x 6" Open Poly Bags, 2 mil, Clear (5ZW10)
- ZORO SELECT 24" x 500 ft. Poly Tubing, 6 mil, Pink (5CYL5)
- ZORO SELECT 8" x 6-1/2" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPR6)
- ZORO SELECT 2" x 2" Open Poly Bags, 1.50 mil, Clear (5DFX6)
- ZORO SELECT 3" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL5)
- ZORO SELECT 36" x 18" Open Poly Bags, 2 mil, Clear (5DGZ8)
- ZORO SELECT 6" x 2150 ft. Poly Tubing, 2 mil, Clear (5ZW51)
- Zoro Select Shipping & Packing Bags