Shop All Jobber Length Drill Bits
Zoro Select
25/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit
Mfr # 450-103906B
Zoro # G9560266
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 25/64 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-103906B
- Zoro # G9560266
- UPC # 888226129114
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/64 in |
Shank Dia. | 25/64 in |
Overall Length | 4 1/2 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 2 7/8 in |
Depth:Dia. Ratio | 7xD |
Depth x Dia. Ratio | 7xD |
Drilling Depth | 2-7/8" |
Drill Length Class | Jobber Length |
Shank Length | 1 5/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.3906, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 14mm (80260)
- GEDORE Pin Punch Set (119 L)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10 -10'10-1/2)
- WESTWARD 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (5MV12)
- ZORO SELECT #33 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301130B)
- ZORO SELECT 5/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101562B)
- ZORO SELECT #31 Carbide 118 Deg. Jobber Length Drill Bit (450-301200)
- ZORO SELECT 1/2" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-105000B)
- ZORO SELECT 3/8" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103750B)
- ZORO SELECT 7/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101094B)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP16)
- Zoro Select Jobber Length Drill Bits