Shop All Carbon Steel Tubing
Zoro Select
2.5" OD x 0.1875" Wall x 2.125" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7557_48_0
Zoro # G306629346
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.1875 in
- Standards ASTM A513
- Includes Material Certificate Yes
- Shape Round Tube
- Heat Treatable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7557_48_0
- Zoro # G306629346
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Inside Diameter | 2.125 in |
Outside Diameter Tolerance | +0.008 in |
Outside Diameter | 2 1/2 in |
Overall Length | 4 ft |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Strap, Galvanized, 3/8 Size (GA-38PS)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 316 SS, 2" L (ZUSA-PF-2692)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H013V)
- T&S BRASS Reducer-2"X1.5" For - Part# B3945 (B3945)
- ZORO SELECT 0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7762_12_0)
- ZORO SELECT 0.625" OD x 0.12" Wall x 0.39" ID Carbon Steel Round Tube A513-Type 5 DOM (7763_24_0)
- ZORO SELECT 0.5" OD x 0.035" Wall x 0.43" ID Carbon Steel Round Tube A513-Type 5 DOM (7756_48_0)
- ZORO SELECT 1.75" OD x 0.095" Wall x 1.56" ID Carbon Steel Round Tube A513-Type 5 DOM (7561_36_0)
- ZORO SELECT 0.5" OD x 0.049" Wall x 0.4" ID Carbon Steel Round Tube A513-Type 5 DOM (7757_24_0)
- ZORO SELECT 0.375" OD x 0.049" Wall x 0.28" ID Carbon Steel Round Tube A513-Type 5 DOM (7754_36_0)
- ZORO SELECT 1" OD x 0.095" Wall x 0.81" ID Carbon Steel Round Tube A513-Type 5 DOM (7564_12_0)
- Zoro Select Tubing