Shop All Crowd Control Post & Ropes
Zoro Select
2.5" Ground Pole - Orange, Reflective, 6 pk
Mfr # 95412-6DOT
Zoro # G7611493
product price: $139.99
/pk 6, $23.33/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Spiked
- Base Material Polyethylene
- Post Material Polyethylene
- Color Safety Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 95412-6DOT
- Zoro # G7611493
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 35 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Ground Post |
Base Type | Spiked |
Base Material | Polyethylene |
Post Material | Polyethylene |
Color | Safety Orange |
Finish | Gloss |
For Use With | 1.5 in and 2 in Plastic Chain |
Includes | Ball Top and C-Hook |
Application | Outdoor or Indoor |
Post Finish | Reflective |
Material | Polyethylene |
Base Finish | Gloss |
Fillable | No |
Base Color | Safety Orange |
Post Color | Orange |
Resistance Properties | UV Resistant |
Compatible Line | Chain |
Description
Ground Post, For Use With 1.5 in and 2 in Plastic Chain, Compatible Line Chain, Overall Height 35 in, Post Diameter 2 1/2 in, Base Diameter Not Applicable, Fillable No, Post Material Polyethylene, Base Type Spiked, Post Color Orange, Base Color Safety Orange, Includes Ball Top and C-Hook, Product Type Stanchion, Indoor/Outdoor Usage Outdoor, Post Finish Reflective, Base Material Polyethylene, Base Finish Gloss, Color Safety Orange, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Lint Free Nylon Fourchettes Reg, XS, PK12 (8750XS)
- ZORO SELECT Reflective Marking Tape, Solid, White, 1" W (RF5WT)
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1175-DG_12x18 (T1-1175-DG_12x18)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, 2XL (CM2010)
- ZORO SELECT Barrier Post Kit, 41"H, White, Plastic Post (71301-4)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Blue (51006-P)
- ZORO SELECT Plastic Chain, 2In x 160 ft., Yellow (50002-P)
- ZORO SELECT Rewind Reel, Red, 200 Ft Roll (WRR01RB)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW09)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Red Plastic Chain (30005-P)
- MONTOUR LINE Purple Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-PE-100-BX)
- Zoro Select Crowd Control