Shop All Crowd Control Post & Ropes
Zoro Select
2.5" Diameter Striped Stanchion - Yellow/Magenta, 6 pk
Mfr # 96430-6
Zoro # G4651613
product price: $174.99
/pk 6, $29.17/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Flat
- Base Material Polyethylene
- Post Material HDPE
- Color Magenta/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 96430-6
- Zoro # G4651613
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Stripped Medium Duty Stanchion |
Base Type | Flat |
Base Material | Polyethylene |
Post Material | HDPE |
Color | Magenta/Yellow |
Material | High Density Polyethylene |
Finish | Gloss |
Includes | (4) Stripes |
Post Finish | Matte |
For Use With | 1.5 in and 2 in Plastic Chain |
Application | Outdoor or Indoor |
Base Finish | Gloss |
Fillable | Yes |
Resistance Properties | UV Resistant |
Compatible Line | Chain |
Description
Stripped Medium Duty Stanchion, For Use With 1.5 in and 2 in Plastic Chain, Compatible Line Chain, Overall Height 40 in, Post Diameter 2 1/2 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Flat, Includes (4) Stripes, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Gloss, Color Magenta/Yellow, Resistance Properties UV Resistant, Manufacturer Warranty Length 5 yr, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Life Vest, Red/Black, XL (MV462602-123-XL-216)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, White (463942)
- OCCUNOMIX Large T-Shirt, Hi-Vis Orange (LUX-XSSPB-OL)
- ARMOR GUYS Cut-Resistant Glove, ANSI A3, 2XL, PK12 (00-830-XXL)
- ZORO SELECT 2" S-Hook - Orange, Acetal, 10 pk (50312-10)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Black (93703)
- ZORO SELECT Stripped Medium Duty Stanchion, PK6 (96429-6)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Yellow (93702)
- ZORO SELECT Plastic Chain, 1-1/2In x 200 ft., Green (30114)
- ZORO SELECT 2" S-Hook - Black, Acetal, 10 pk (50303-10)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3 Reflective Bands, 45H, Blue (670604)
- Zoro Select Crowd Control Post & Ropes