Shop All Crowd Control Post & Ropes
Zoro Select
2.5" Diameter Striped Stanchion - Safety Orange / White, 6 pk
Mfr # 96422-6
Zoro # G4723415
product price: $251.99
/pk 6, $42.00/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Flat
- Base Material HDPE
- Post Material Polyethylene
- Color Orange/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 96422-6
- Zoro # G4723415
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Medium Duty Stanchion |
Base Type | Flat |
Base Material | HDPE |
Post Material | Polyethylene |
Color | Orange/White |
Finish | Gloss |
For Use With | 1.5 in and 2 in Plastic Chain |
Includes | Ball Top, Base, C-Hook, Pole |
Post Finish | Matte |
Application | Outdoor or Indoor |
Base Finish | Gloss |
Material | High Density Polyethylene |
Fillable | Yes |
Base Color | Safety Orange |
Post Color | Orange |
Resistance Properties | UV Resistant |
Base Weight | 2 lb |
Post Top | Sphere |
Compatible Line | Chain |
Description
Medium Duty Stanchion, Post Top Sphere, For Use With 1.5 in and 2 in Plastic Chain, Compatible Line Chain, Overall Height 40 in, Post Diameter 2 1/2 in, Base Diameter 14 in, Fillable Yes, Post Material Polyethylene, Base Type Flat, Base Weight 2 lb, Post Color Orange, Base Color Safety Orange, Includes Ball Top, Base, C-Hook, Pole, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Base Finish Gloss, Color Orange/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 11 (B111/9980P912-11)
- SALISBURY Lineman Gloves Class 0 Epdm, 14 Inch, PR (E014BL/9)
- TAPCO Street Sign Mounting Bracket, Round, 12 In (037-00224)
- TILLMAN MIG Welding Gloves, Deerskin Palm, XL, PR (35XL)
- ZORO SELECT X-Treme Duty Stanchion - 46.5" Height, Yellow (2-pack) (92302-2)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Black/Yellow Plastic Chain (50029-100)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. White Plastic Chain (30001-300)
- ZORO SELECT Medium Duty Stanchion, 40 In. H, PK6 (96401-6)
- ZORO SELECT Plastic Chain, 2 in. x 50 ft. L, Orange (50013-50)
- ZORO SELECT Reflector, 2 In., Star White, PK6 (84003)
- ZORO SELECT Reflective Plastic , 100 ft L, Red (52005-100)
- Zoro Select Crowd Control Post & Ropes