Shop All Crowd Control Post & Ropes
Zoro Select
2.5" Diameter Red Stanchion, 6 pk
Mfr # 96405-6
Zoro # G4639451
original price:
$186.34
9% off
new price: $167.99
/pk 6, $28.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Flat
- Base Material HDPE
- Post Material HDPE
- Material High Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 96405-6
- Zoro # G4639451
- UPC # 044865964053
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Medium Duty Stanchion |
Base Type | Flat |
Base Material | HDPE |
Post Material | HDPE |
Color | Red |
Material | High Density Polyethylene |
Application | Outdoor or Indoor |
Includes | (6) Medium Duty Stanchions |
Post Finish | Matte |
For Use With | 2 in and 2 in HD Plastic Chain |
Finish | Gloss |
Base Finish | Gloss |
Fillable | Yes |
Base Color | Red |
Post Color | Red |
Base Weight | 2 lb |
Compatible Line | Chain |
Post Top | Sphere |
Resistance Properties | UV Resistant |
Description
Medium Duty Stanchion, Post Top Sphere, For Use With 2 in and 2 in HD Plastic Chain, Compatible Line Chain, Overall Height 40 in, Post Diameter 2 1/2 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Flat, Base Weight 2 lb, Post Color Red, Base Color Red, Includes (6) Medium Duty Stanchions, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Base Finish Gloss, Color Red, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 1Leg (MML-OGC1-02/20FT)
- FAME FABRICS Cobbler, Unisex, F12, Charcoal (83462)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, LG, 1 Pair (97432)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (121514)
- ZORO SELECT 2.5" Diameter Safety Orange Stanchion, 6 pk (96412-6)
- ZORO SELECT Medium Duty Stanchion, 40 In. H, PK6 (96401-6)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Yellow, 40 in Height, 6 pk (96402-6)
- ZORO SELECT Barricade, 2 Panel, 72 In Length, Yellow (3UTN8)
- ZORO SELECT 2" S-Hook - Yellow, Acetal, 10 pk (50302-10)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Red (51005-P)
- VISIONTRON Barrier Post w/Belt, 15ft L, Yllw Belt (321YA-YW)
- Zoro Select Crowd Control