Shop All Drill Bit Sets
Zoro Select
24pc. Bright 118 Degrees Drill Bit Set
Mfr # 450-000024
Zoro # G4337350
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.00 mm-12.50 mm by 0.50 mm
- Material - Machining Carbide
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 450-000024
- Zoro # G4337350
- UPC # 888226263863
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.00 mm-12.50 mm by 0.50 mm |
Shank Dia. | 1.00 to12.50 mm |
Sizes Included | 1.00mm, 1.50mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm, 4.50mm, 5.00mm, 5.50mm, 6.00mm, 6.50mm, 7.00mm, 7.50mm, 8.00mm, 8.50mm, 9.00mm, 9.50mm, 10.00mm, 10.50mm, 11.00mm, 11.50mm, 12.00mm, 12.50mm |
Smallest Drill Bit Size | 1.00 mm |
Largest Drill Bit Size | 12.50 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Bit Sizes Included | 1.50 mm, 10.00 mm, 10.50 mm, 11.00 mm, 11.50 mm, 12 mm, 12.50 mm, 2.00 mm, 2.50 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.00 mm, 5.50 mm, 6.00 mm, 6.50 mm, 7.00 mm, 7.50 mm, 8.00 mm, 8.50 mm, 9.00 mm, 9.50 mm |
Description
Jobber Drill Bit Set, Number of Drill Bits 24, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 9/32 COBALT STUB DRILL 135 SPLIT POINT USA (SC400-018-D)
- MILWAUKEE TOOL 3/4 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7061)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless D-Handle Jig Saw (ML2737-20)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 5 mm Tip, 2 21/32 in L (45525)
- ZORO SELECT Screw Machine Drill Set, TiAlN (460-000015B)
- ZORO SELECT Annular Cutter Set, M2 HSS, 2 In D, 11 Pc (4THF7)
- ZORO SELECT Screw Machine Drill Set, TiAlN (460-000029B)
- ZORO SELECT 21pc. 118 Degrees Drill Bit Set (450-000021B)
- ZORO SELECT Annular Cutter Set, M2 HSS, 2 In D, 5 Pc (4THF5)
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 11 Pc (4THF6)
- DRILL AMERICA 1.00-6.00mm x.5mm 11Pc. HSS Jobber Length Drill Bit Set (DWD4011-SET)
- Zoro Select Drill Bits