Shop All Drill Bit Sets
Zoro Select
24pc. 118 Degrees Drill Bit Set
Mfr # 450-000024B
Zoro # G4337299
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.00 mm-12.50 mm by 0.50 mm
- Flute Type Spiral
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 450-000024B
- Zoro # G4337299
- UPC # 888226263870
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.00 mm-12.50 mm by 0.50 mm |
Shank Dia. | 1.00 to12.50 mm |
Sizes Included | 1.00mm, 1.50mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm, 4.50mm, 5.00mm, 5.50mm, 6.00mm, 6.50mm, 7.00mm, 7.50mm, 8.00mm, 8.50mm, 9.00mm, 9.50mm, 10.00mm, 10.50mm, 11.00mm, 11.50mm, 12.00mm, 12.50mm |
Smallest Drill Bit Size | 1.00 mm |
Largest Drill Bit Size | 12.50 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Bit Sizes Included | 1.50 mm, 10.00 mm, 10.50 mm, 11.00 mm, 11.50 mm, 12 mm, 12.50 mm, 2.00 mm, 2.50 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.00 mm, 5.50 mm, 6.00 mm, 6.50 mm, 7.00 mm, 7.50 mm, 8.00 mm, 8.50 mm, 9.00 mm, 9.50 mm |
Description
Jobber Drill Bit Set, Number of Drill Bits 24, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Spare Parts, Turn STEEL Clamp, THREADED (CK26)
- DRILL AMERICA 1-1/2"x1" HSS Annular Cutter (DWC5-530-157)
- ALLWAY 6 in. Flexible Steel Taping Knife (X6F)
- BOSCH Dust Hood Kit for Mfr. No. JS470E/B (JA1007)
- ZORO SELECT 21pc. 118 Degrees Drill Bit Set (450-000021B)
- ZORO SELECT 29pc. Bright 118 Degrees Drill Bit Set (450-000029)
- ZORO SELECT Annular Cutter Set, M2 HSS, 2 In D, 11 Pc (4THF7)
- ZORO SELECT 15pc. Bright 118 Degrees Drill Bit Set (450-000015)
- ZORO SELECT Screw Machine Drill Set, TiAlN (460-000029B)
- ZORO SELECT Screw Machine Drill Set, Bright (460-000015)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Metal (69857)
- Zoro Select Drill Bit Sets