Shop All Plastic Bags
Zoro Select
24" x 5" Open Poly Bags, 1 mil, Clear
Mfr # 5DRZ3
Zoro # G1849206
product price: $33.79
/pk 1000, $0.03/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Width 5"
- Length 24"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRZ3
- Zoro # G1849206
- UPC # 654866000294
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 24" |
Depth | 4" |
Size | 24" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1 mil, Depth 4 in, Width 5 in, Length 24 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark Cyan Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00CG)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Yellow, 15/Case (JTH115YE)
- WESTCOTT Saf-T-cut® Scissors, 5.5" Blunt, PK12 (15515)
- BRADY Self-Laminating Label, Matte, 2 3/4 in H (M4-207-RO-427)
- ZORO SELECT 12" x 18" Open Poly Bags, 1 mil, Clear, PK 1000 (55NK54)
- ZORO SELECT 14" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRC1)
- ZORO SELECT 16" x 12" Open Poly Bags, 2 mil, Clear, PK 1000 (5DGX8)
- ZORO SELECT 7" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWN6)
- ZORO SELECT 10" x 7" Open Poly Bags, 1.50 mil, Clear (5DGD1)
- ZORO SELECT 5" x 3" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPK0)
- ZORO SELECT 5-1/2" x 15" Door Knob Bags, 0.65 mil, Clear, PK 2000 (55NK53)
- Zoro Select Shipping & Packing Bags