Shop All Plastic Bags
Zoro Select
24" x 36" Open Poly Bags, 6 mil, Clear, PK 100
Mfr # 55NK60
Zoro # G7598702
product price: $90.69
/pk 100, $0.91/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Length 36"
- Color Clear
- Bag Closure Type Twist Tie
- Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NK60
- Zoro # G7598702
- UPC # 654866005992
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 24" |
Length | 36" |
Size | 24" x 36" |
Depth | 0 |
Details
Item | Open Poly Bags |
Color | Clear |
Bag Closure Type | Twist Tie |
Thickness | 6 mil |
Material | Low Density Polyethylene (LDPE) |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Item | Open Poly Bag |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 4.5 to 6 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 6 mil, Depth 0, Width 24 in, Length 36 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type Twist Tie, Mil Thickness Range 4.5 to 6 mil, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALICOR Thumballs™, 6in., ABCs Ball (TAL9010)
- ZORO SELECT 6" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ7)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX MULTICOLOR DIVIDERS, 8-TAB, LETTER (11163)
- THE MAREK GROUP Insulated Tote Bag, Black, 13 x 15 in (BG1315K)
- ZORO SELECT 15" x 6" Open Poly Bags, 3 mil, Clear (5DHG7)
- ZORO SELECT 16" x 1075" Poly Tubing, 4 mil, Clear (5CRD4)
- ZORO SELECT 8" x 4" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRV8)
- ZORO SELECT Corrosion Inhibiting Gusseted Bags, PK250 (VBG00226)
- ZORO SELECT 15" x 6" Open Poly Bags, 0.75 mil, Clear (5DRX0)
- ZORO SELECT 12" x 4" Open Poly Bags, 1 mil, Clear, PK 1000 (3CTX8)
- LAVEX 48'' x 36'' x 72'' 1.5 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 110PK (130BR483672L)
- Zoro Select Shipping & Packing Bags