Shop All Plastic Bags
Zoro Select
24" x 24" Open Poly Bags, 4 mil, Clear, PK 250
Mfr # 9DKG8
Zoro # G3985344
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 24"
- Length 24"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9DKG8
- Zoro # G3985344
- UPC # 00654866005503
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 24" |
Length | 24" |
Depth | 0 |
Size | 24" x 24" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 24 in, Length 24 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE LowForce 1Hole Punch, Black (SWI74017)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, White (63713)
- DAHLE Professional Rolling Trimmer, 51-1/8in L (558)
- BLACK SWAN Plastic Hanger Strap-Bagged 3/4" X 100' (18240)
- ZORO SELECT 5" x 4" Open Poly Bags, 4 mil, Clear, PK 2000 (5DHN5)
- ZORO SELECT 8" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN6)
- ZORO SELECT 12" x 6" Header Bags, 1.50 mil, Clear, PK 1000 (5CPH3)
- ZORO SELECT 24" x 12" Open Poly Bags, 1 mil, Clear (5DRN1)
- ZORO SELECT 20" x 8" Open Poly Bags, 1.25 mil, Clear (5DTD2)
- ZORO SELECT 12" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA8)
- SEALER SALES 10in. x 14in. 5 Mil Vacuum Pouches, 500PK (10000442)
- Zoro Select Plastic Bags