Shop All Plastic Bags
Zoro Select
24" x 24" Open Poly Bags, 2 mil, Clear
Mfr # 5DHA5
Zoro # G0366843
product price: $89.25
/pk 500, $0.18/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Length 24"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHA5
- Zoro # G0366843
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 24" |
Length | 24" |
Depth | 0 |
Size | 24" x 24" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 24 in, Length 24 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASIO Calculator, 8-Digit Solar (MS80B)
- SEALER SALES 1-1/2in. x 36yds 5mil PTFE Cover (TC-150-5-36)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 13", With White Block (WR1013)
- TYVEK Tyvek® Flat Envelopes, 12" x 15 1/2", White, 100/Case (TYF1215WH)
- ZORO SELECT 24" x 22" Open Poly Bags, 2 mil, Clear (5DHA3)
- ZORO SELECT 24" x 12" Open Poly Bags, 2 mil, Clear (5DGY1)
- ZORO SELECT 24" x 5" Open Poly Bags, 2 mil, Clear (5DGU1)
- ZORO SELECT 15" x 9" Open Poly Bags, 4 mil, Clear (5DHT8)
- ZORO SELECT 15" x 6" Open Poly Bags, 0.60 mil, Clear (5DRV3)
- ZORO SELECT 24" x 18" Open Poly Bags, 4 mil, Clear, PK 250 (5DHW9)
- ALLEGRO INDUSTRIES Disposable Storage Bags, 4001-05, PK100 (4001-05)
- Zoro Select Plastic Bags