Shop All Plastic Bags
Zoro Select
24" x 20" Open Poly Bags, 2 mil, Clear
Mfr # 5DHA0
Zoro # G0705381
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 24"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DHA0
- Zoro # G0705381
- UPC # 654866003417
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 20" |
Length | 24" |
Depth | 0 |
Size | 24" x 20" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 20 in, Length 24 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tape Dispenser, Tan, 2 in. W (P52)
- ZEBRA PEN Retractable Ballpoint Pens, Black, PK48 (22148)
- LORELL Laminate Desk 4-compartment Drawer (82092)
- ZORO SELECT Heavy-Duty Boxes, 18" x 18" x 18", Kraft, 20/Bundle (22XM35)
- ZORO SELECT 24" x 24" Open Poly Bags, 2 mil, Clear (5DHA5)
- ZORO SELECT 24" x 5" Open Poly Bags, 2 mil, Clear (5DGU1)
- ZORO SELECT 24" x 14" Open Poly Bags, 2 mil, Clear (5DGY6)
- ZORO SELECT Corrosion Inhibiting Bags, 36 in L, PK200 (VBB00055)
- ZORO SELECT 6" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPN1)
- ZORO SELECT 10" x 8" Open Poly Bags, 2 mil, Clear (5ZW11)
- ZORO SELECT 8" x 5" Open Poly Bags, 6 mil, Clear (5DRA9)
- Zoro Select Shipping & Packing Bags