Shop All Plastic Bags
Zoro Select
24" x 18" Open Poly Bags, 6 mil, Clear, PK 250
Mfr # 5DRC8
Zoro # G0646012
product price: $103.99
/pk 250, $0.42/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 18"
- Length 24"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRC8
- Zoro # G0646012
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 18" |
Length | 24" |
Depth | 0 |
Size | 24" x 18" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 6 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 4.5 to 6 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 6 mil, Depth 0, Width 18 in, Length 24 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 4.5 to 6 mil, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Ezpeel, Inkjt, 1.5X4, Cl 350PK (AVE8662)
- SMEAD Hanging Pressboard Folder, Letter, 6 Section, Blue (65115)
- FLIPSIDE Wood Framed Chalk Board, 24in x 36in (33200)
- CARDINAL Poly Portfolio with Brads 11x17", Black (94910)
- ZORO SELECT 5" x 5" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHF6)
- ZORO SELECT 26" x 3" Open Poly Bags, 4 mil, Clear (5DHN3)
- ZORO SELECT 4" x 4" Open Poly Bags, 0.90 mil, Clear (5DRE8)
- ZORO SELECT 64" x 38" Open Poly Bags, 4 mil, Clear, PK 50 (8UR15)
- ZORO SELECT 15" x 6" Vacuum Sealer Bags, 3 mil, Clear (5CPV5)
- ZORO SELECT 15" x 6" Open Poly Bags, 0.60 mil, Clear (5DRV3)
- ZORO SELECT 12" x 10" Header Bags, 1.50 mil, Clear (5CPH4)
- Zoro Select Shipping & Packing Bags