Shop All Plastic Bags
Zoro Select
24" x 18" Open Poly Bags, 1 mil, Clear
Mfr # 4DKW6
Zoro # G2068491
product price: $90.89
/pk 1000, $0.09/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 18"
- Color Clear
- Bag Closure Type None
- Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4DKW6
- Zoro # G2068491
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 18" |
Length | 24" |
Depth | 0 |
Size | 24" x 18" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | High Density Polyethylene (HDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Material | High Density Polyethylene (HDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, High Density Polyethylene (HDPE), Thickness 1 mil, Depth 0, Width 18 in, Length 24 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG06)
- TOPS PRODUCTS TOPS, Avoid Verbal Orders Manifold Book, 6 1/4 X 4 1/4, 2-Part Carbonless, 50PK (46373)
- CONDOR OUTDOOR PRODUCTS COLOSSUS DUFFLE BAG, BLACK (161-002)
- SCENIC SAND Scenic Sand 4553 Activa 5 lbs Bag of Colored Sand; White (4553)
- ZORO SELECT 54" x 21" Garment Bags, 0.6 mil, Clear, PK 360 (5DTU9)
- ZORO SELECT 12" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP7)
- ZORO SELECT 9" 1075 ft. Poly Tubing, 4 mil, Clear (2EWP2)
- ZORO SELECT 4" x 2" Open Poly Bags, 2 mil, Clear, PK 1000 (5ZW06)
- ZORO SELECT 5" x 4" Open Poly Bags, 1.50 mil, Clear (5DFZ4)
- ZORO SELECT 36" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRJ4)
- ZORO SELECT 15" x 5-1/2" Open Poly Bags, 0.60 mil, Clear (5DRV1)
- Zoro Select Plastic Bags