Shop All Plastic Bags
Zoro Select
24" x 16" Open Poly Bags, 2 mil, Clear
Mfr # 5DGZ2
Zoro # G0273953
product price: $65.79
/pk 500, $0.13/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 24"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGZ2
- Zoro # G0273953
- UPC # 654866003332
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 16" |
Length | 24" |
Depth | 0 |
Size | 24" x 16" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 16 in, Length 24 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Classroom Connector Multi-Pocket Folders, Red, PK15 (32304)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (222152)
- GHENT 48-1/2"x60-1/2" Magnetic Porcelain Whiteboard, Matte (M1-45-4)
- BUBBLE WRAP Bubble Rolls, 375 ft. L, 48" W (100029872)
- ZORO SELECT 24" x 12" Open Poly Bags, 2 mil, Clear (5DGY1)
- ZORO SELECT 24" x 18" Open Poly Bags, 2 mil, Clear (5DGZ6)
- ZORO SELECT 24" x 5" Open Poly Bags, 2 mil, Clear (5DGU1)
- ZORO SELECT 50" x 28" Open Poly Bags, 2 mil, Clear (5DHC6)
- ZORO SELECT 5" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (4DKX3)
- ZORO SELECT 96" x 54" VCI Bags, 4 mil, Blue (VBG0001)
- ZORO SELECT 14" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRC0)
- Zoro Select Plastic Bags