Shop All Plastic Bags
Zoro Select
24" x 12" Open Poly Bags, 0.75 mil, Clear, PK 500
Mfr # 5DRV7
Zoro # G3054947
original price:
$56.74
30% off
new price: $39.35
/pk 500, $0.08/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 12"
- Length 24"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRV7
- Zoro # G3054947
- UPC # 654866000171
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 24" |
Depth | 6" |
Size | 24" x 12" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.75 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 0.75 mil, Depth 6 in, Width 12 in, Length 24 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Wite-Out EZ Correct Correction Tape, Non-Refillable, 1/6" x 472", PK18 (WOTAP18)
- MAPED Dry Erase Clipboard, 2PK (350210)
- CRAYOLA Washable Paint, 6 Colors, Blue/Green/Orange/Red/Violet/Yellow, 2 oz (541204)
- UNIVERSAL Storage Clipboard, 1/2" Capacity, 8 1/2 x 11, Black (UNV40318)
- ZORO SELECT 7" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA4)
- ZORO SELECT 15" x 5" Open Poly Bags, 2 mil, Clear (5DGT9)
- ZORO SELECT 48" x 36" Open Poly Bags, 4 mil, Clear (9M945)
- ZORO SELECT 14" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRC2)
- ZORO SELECT 9" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP3)
- ZORO SELECT 50" x 28" Open Poly Bags, 2 mil, Clear (5DHC6)
- DESCO 10" x 14" Metal-In Statshield Bags, 3 mil, PK 100 (13475)
- Zoro Select Plastic Bags