Shop All Kraft Paper
Zoro Select
24" W Poly Coated Kraft Paper
Mfr # 5PGL1
Zoro # G3396495
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basis Weight 50 lb
- Length 600 ft.
- Width 24"
- Color Kraft
- Roll Weight 24 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5PGL1
- Zoro # G3396495
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 600 ft. |
Width | 24" |
Roll Length | 600 ft |
Roll Width | 24 in |
Details
Item | Kraft Paper |
Basis Weight | 50 lb |
Color | Kraft |
Roll Weight | 24 lb |
Packing Paper Form | Roll |
Packing Paper Type | Poly Coated Paper |
Bundle Weight | 24 lb |
Description
Kraft Paper, Packing Paper Type Poly Coated Paper, Packing Paper Form Roll, Basis Weight 50 lb, Roll Width 24 in, Roll Length 600 ft, Roll Weight 24 lb, Bundle Weight 24 lb, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Boxes, 16"x10"x6", Kraft, PK25 (16106)
- RITE IN THE RAIN Notebook, Polydura, 4-5/8" x 7" Size (OR73)
- NOVUS Premium HD Staples, 23/15, 1k, 15mm, PK1000 (042-0044)
- SHARPIE Sharpie® King Size™ Markers, Black, 12/Case (MK401BK)
- ZORO SELECT Natural Kraft Paper 18" x 600 ft., 60 lb. Basis Weight (5PGP1)
- ZORO SELECT Brown Kraft Paper 12" x 720 ft., 50 lb. Basis Weight (6TWR2)
- ZORO SELECT 30 lb. Natural Kraft Paper 18" x 1200 ft. (5PGL4)
- ZORO SELECT Brown Kraft Paper 12" x 1200 ft., 30 lb. Basis Weight (6TWR0)
- ZORO SELECT Natural Kraft Paper 24" x 1225 ft., 40 lb. Basis Weight (5PGN1)
- ZORO SELECT Natural Kraft Paper 18" x 720 ft., 50 lb. Basis Weight (5PGN6)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 36" x 600', Gray, 1 Roll (KPB3660)
- Zoro Select Protective Packaging