Shop All Cable and Wire Cutters
This Product is Discontinued
Zoro Select
24" Shear Type Cable Cutter for Wire Rope up to 3/8" (Discontinued)
Mfr # 0190MTN
Zoro # G7345760
Free Shipping & Returns
This Product is Discontinued
Key Features
- Primary Application Cuts Steel Cable, Coarse or Fine Stranded Cable
- Overall Length 24"
- Cutting Action Shear Cut
- Features Screw-Type Adjustment Realigns Edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0190MTN
- Zoro # G7345760
- UPC # 037103907219
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 24" |
Details
Primary Application | Cuts Steel Cable, Coarse or Fine Stranded Cable |
Cutting Action | Shear Cut |
Item | Cutter |
Features | Screw-Type Adjustment Realigns Edges |
Description
Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.