Shop All Bathroom Safety Bars and Chairs
This Product is Discontinued
Zoro Select
24" L, Straight, Stainless Steel, Grab Bar, Satin (Discontinued)
Mfr # GRA-2001
Zoro # G1918030
This Product is Discontinued
Key Features
- Length 24"
- Finish Satin
- Type Straight
- Material Stainless Steel
- Standards ADA compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GRA-2001
- Zoro # G1918030
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 3" |
Height | 3" |
Dia. | 1-1/2" |
Bar Length | 24 in |
Bar Diameter | 1 1/2 in |
Details
Finish | Satin |
Type | Straight |
Material | Stainless Steel |
Standards | ADA compliant |
Color | Silver |
Weight Capacity | 500 lb. |
Item | Grab Bar |
Includes | Mounting screws |
Mounting Screws | Concealed |
Frame | Stainless Steel |
Bar Style | Straight |
Bar Material | Stainless Steel |
Description
Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 24 in, Weight Capacity 500 lb, Color Silver, Includes Mounting Screws, Standards ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.