Shop All Bin Carts
Zoro Select
24 in D x 49 1/4 in 36 in W
Mfr # MSB9-2036-95
Zoro # G3338006
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$796.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24 in
- Overall Height 49 1/4 in
- Color Gray
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MSB9-2036-95
- Zoro # G3338006
- UPC # 714334012614
- Country of Origin Mexico
- Category Bin Carts
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 49 1/4 in |
Depth | 24" |
Width | 36" |
Overall WxDxH | 36 in x 24 in x 49 1/4 in |
Details
Color | Gray |
Number of Shelves | 4 |
Load Capacity | 2,400 lb |
Material | Steel |
Item | Mobile Storage Bin |
Gauge | 14 to 18 |
Finish | Powder Coated |
Number of Compartments | 9 |
Whole Unit Load Capacity | 2,400 lb |
Description
Mobile Storage Bin, Steel, Powder Coated, Gray, Overall Depth 24 in, Overall Height 49 1/4 in, Overall Width 36 in, Whole Unit Load Capacity 2,400 lb, Number of Shelves 4, Number of Compartments 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 6" x 8' - 2-ply (EE2-906-08-T4)
- WARN INDUSTRIES WINCHES, AXON 55 WIRE ROPE WINCH (101155)
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTE208RR)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (OPC-2448-3-95)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB6-2036-95)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-2/KIT)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y884)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-1/KTWH)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-1/KTBL)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-5/KTBL)
- ROYAL BASKET TRUCKS Poly Scale Cart, 6 Bu, Gray (G06-GRX-STA-3UNN)
- Zoro Select Bin Carts