Shop All Bin Carts
Zoro Select
24 in D x 49 1/4 in 24 in W
Mfr # MSB3-2036-95
Zoro # G3338021
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$680.99
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Depth 24 in
- Overall Height 49 1/4 in
- Color Gray
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MSB3-2036-95
- Zoro # G3338021
- UPC # 714334012584
- Country of Origin Mexico
- Category Bin Carts
Dimensions
Overall Width | 24 in |
Overall Depth | 24 in |
Overall Height | 49 1/4 in |
Width | 24" |
Overall WxDxH | 24 in x 24 in x 49 1/4 in |
Details
Color | Gray |
Number of Shelves | 4 |
Load Capacity | 2,400 lb |
Material | Steel |
Item | Mobile Storage Bin |
Finish | Powder Coated |
Gauge | 14 to 18 |
Number of Compartments | 3 |
Whole Unit Load Capacity | 2,400 lb |
Description
Mobile Storage Bin, Steel, Powder Coated, Gray, Overall Depth 24 in, Overall Height 49 1/4 in, Overall Width 24 in, Whole Unit Load Capacity 2,400 lb, Number of Shelves 4, Number of Compartments 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 3600 lb. (PST-3060-95)
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 21200 lb Cap (EE240X20)
- ZORO SELECT Bungee Cord, Hook, 13 In.L, 5/16 In.D (4HXD6)
- FLEMING SUPPLY Fleming Supply Wheel Dolly- Set of 4, Steel Tire Skates with 3-Inch Ball Bearing Casters (724037ILV)
- ZORO SELECT 38" D x 67 1/2 in 24 1/2 in W (ATT-2438-95)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-2/KIT)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB12-2036-95)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-1/KTWH)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB9-2036-95)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB6-2036-95)
- DURHAM MFG Tub Rack, 600 lb., 18 In.D (STBR-303642-6-5PU)
- Zoro Select Utility & Storage Carts