Shop All Industrial Storage Cabinets
Zoro Select
24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary
Mfr # 250C362472A-PT
Zoro # G0599492
product price: $526.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$526.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Light Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 250C362472A-PT
- Zoro # G0599492
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 24 in |
Width | 36 in |
Height | 72 in |
Cabinet Height Range | Full Height (59" and Taller) |
Height of Cabinet | 72 in |
Overall Depth | 24 in |
Overall WxD | 36 in x 24 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Low Prof Dunnage Rack, 3200 lb., AL, 24 W (2029)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Unit, 3 Tip Bins (QTB303GY)
- SUPERIOR ELECTRIC Plastic 18 Compartments Electronic Components Storage Box Case (Large) (PB-40)
- 80/20 Nylon T-Slot Nuts, PK50 (40-3346)
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 66 in H x 30 in W x 15 in D, Tan (1UFD4)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA4)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1UFB8)
- ZORO SELECT 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEZ1)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary (210S361830A-PT)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFD6)
- SANDUSKY LEE Mobile Storage Cabinet, Red, 200 lb (TA3R362466-01)
- Zoro Select Industrial Storage Cabinets