Shop All Tarps
Zoro Select
24 ft 6 in x 11 ft 4 in Heavy Duty 20 Mil Tarp, Black, Vinyl
Mfr # 5WTZ1
Zoro # G2645063
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Vinyl
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Cut Size 12 x 25 ft
- Tarp Finished Length 24 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WTZ1
- Zoro # G2645063
- UPC # 190735535547
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 24 ft 6 in x 11 ft 4 in |
Cut Size | 12 x 25 ft |
Tarp Finished Length | 24 ft 6 in |
Tarp Finished Width | 11 ft 4 in |
Details
Color | Black |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Tarp Seam Finish | Rope Reinforced, Single Stitched |
High Visibility | No |
Includes | D-rings Sewn Into the 2 Length Sides |
Tarp Item | Tarp |
Insulated | No |
Breathable | No |
Tarp Resistant Features | Mildew Resistant, Tear Resistant, UV Resistant |
High-Visibility | No |
Description
Tarp, Tarp Material Vinyl, Cut Size 12 x 25 ft, Finished Size 24 ft 6 in x 11 ft 4 in, Tarp Finished Length 24 ft 6 in, Tarp Finished Width 11 ft 4 in, Tarp Seam Finish Rope Reinforced, Single Stitched, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Grommet Material Brass, Grommet Spacing 24 in, Fabric Weight 18 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Intake Gasket (272199S)
- D.B. SMITH D.B. Smith Sprayer Replacement Fill Cap (180262)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89085)
- JED POOL TOOLS Deep Leaf Rake (40-381-B)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX1)
- ZORO SELECT 11 ft 4 in x 23 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (5WTY6)
- ZORO SELECT 11 ft 4 in x 23 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX7)
- ZORO SELECT 6 x 8 ft Standard Duty 10 Mil Tarp, Tan, Polyethylene (5WUD3)
- ZORO SELECT 11 ft 4 in x 24 ft 4 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL3)
- ZORO SELECT 7 ft 6 in x 15 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas (5WTP3)
- TARPCO SAFETY 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 14 Mil Tarp, Green/Black, Polyethylene (TS-103-24X50)
- Zoro Select Tarps