Shop All Clipboards
Zoro Select
23"x 26" Clipboard, Brown
Mfr # 5607
Zoro # G3910051
product price: $16.39
/ea
Not eligible for select promotions
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 23" x 26"
- Clip Capacity 1 in
- Color Brown
- Width 26"
- Height 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5607
- Zoro # G3910051
- UPC # 044357056075
- Country of Origin Multiple
- Category Clipboards
Dimensions
Sheet Size | 23" x 26" |
Width | 26" |
Height | 23" |
File Size | 23" x 25" |
File Size - Clipboard | Jumbo |
Sheet Size - Clipboards | 8-1/2 in x 12 in |
Depth | 0.13" |
Paper Size | Jumbo |
For Document Length | 12 in |
For Document Width | 8 1/2 in |
Overall Width | 23 in |
Overall Height | 26 in |
Description
Clipboard, File Size - Clipboard Jumbo, Clip Capacity 1 in, Clip Type High Capacity, Color Family - Clipboard Brown, Color Brown, Storage Opening Type Not Applicable, Basic Material Hardboard, Specific Material Hardboard, Width 26 in, Height 23 in, Sheet Size 8-1/2 in x 12 in, Features Built-In Handle, Includes Elastic Band, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Document Wall Display, Magnetic, 20 In L (W291M)
- SIGNODE Plastic Strapping Sealer, 1/2 In. W (023800)
- CLOVER Toner Cartridge, Black, Remanufactured (CIG-TN221BK)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 4" x 6", Multiple, 500/Roll (DL1560)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 3/4", Pink (00835)
- SAUNDERS Acrylic Clipboard 1/2", Blue (21567)
- SAUNDERS Recycled Clipboard, Pink (21800)
- ZORO SELECT Recycled Clipboard, Blue (00439)
- ZORO SELECT 8-1/2" x 11" Portable Storage Clipboard 1", Orange (00543)
- SAUNDERS Clipboard, Plastc, Rcycld, Neon Pink (21594)
- BOTRON CO 12" x 9" ESD Clipboard 1/2" Cap. (B7602)
- Zoro Select Clipboards