Shop All Tarps
Zoro Select
23 ft 10 in x 39 ft 4 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene
Mfr # 22JC31
Zoro # G5230732
original price:
$86.59
5% off
new price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material Polyethylene
- Thickness 3.2 Mil
- Tarp Strength Standard Duty
- Cut Size 25 x 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22JC31
- Zoro # G5230732
- UPC # 190735427958
- Country of Origin Multiple
- Category Tarps
Dimensions
Finished Size | 23 ft 10 in x 39 ft 4 in |
Cut Size | 25 x 40 ft |
Tarp Finished Length | 23 ft 10 in |
Tarp Finished Width | 39 ft 4 in |
Details
Color | Blue |
Tarp Material | Polyethylene |
Thickness | 3.2 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 2.2 oz/sq yd |
Grommet Material | Aluminum |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Tarp Seam Finish | Heat Sealed, Rope Reinforced |
Breathable | No |
Insulated | No |
Tarp Resistant Features | Mildew Resistant, Tear Resistant |
High Visibility | No |
Tarp Item | Tarp |
High-Visibility | No |
Description
Tarp, Tarp Material Polyethylene, Cut Size 25 x 40 ft, Finished Size 23 ft 10 in x 39 ft 4 in, Tarp Seam Finish Heat Sealed, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color Blue, Grommet Material Aluminum, Grommet Spacing 24 in, Fabric Weight 2.2 oz/sq yd, Thickness 3.2 mil, Breathable No, High-Visibility No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERASER MAX Eraser Max Conc Gl (82002489)
- XPOSE SAFETY 9 ft x 12 ft 5 mil Tarp, Brown, Polyethylene (BRT-912-X)
- STENS Indak Ignition Switch Keys For Gas Club Car Carryal 2004 2006 430-109 (430-109)
- DRAMM ColorStorm Blue Reinforced Water Hose, 50'L x 5/8 dia. (17005)
- ZORO SELECT 19 ft 10 in x 29 ft 4 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC30)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC32)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC26)
- ZORO SELECT 9 ft 6 in x 19 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU5)
- ZORO SELECT 6 x 8 ft Standard Duty 10 Mil Tarp, Tan, Polyethylene (5WUD3)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (2ZJ52)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-50X70)
- Zoro Select Tarps