Shop All Plastic Bags
Zoro Select
22" x 2150 ft. Poly Tubing, 2 mil, Clear
Mfr # 5CRF0
Zoro # G5730943
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2150 ft.
- Bag Closure Type None
- Thickness 2 mil
- Material Low Density Polyethylene (LDPE)
- Standards Amine Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CRF0
- Zoro # G5730943
- UPC # 654866019630
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 22" |
Length | 2150 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 22" x 2150 ft. |
Roll Length | 2,150 ft |
Core Diameter | 3 in |
Roll Dia. | 12 in |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Min. Operating Temp. | -60 Degrees F |
Max. Operating Temp. | 180 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 2 mil, Width 22 in, FDA Compliant Yes, Roll Length 2,150 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 3" View D-Ring Binder, Black (17601)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Yellow, 2000/Case (PLT6Y)
- KYOCERA Kyocera Black Toner Cartridge, 21,000 Yield (TK-3182)
- QUALITY PARK Envelope, Atty, 10X14.75 Pk (QUA89701)
- ZORO SELECT 5" x 4" Open Poly Bags, 1.50 mil, Clear (5DFZ4)
- ZORO SELECT Corrosion Inhibiting VCI Bags, 12 in L (VBS00009)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5DGX9)
- ZORO SELECT 18" x 8" Open Poly Bags, 4 mil, Clear (5DHT5)
- ZORO SELECT 10" x 8" Open Poly Bags, 1.50 mil, Clear, PK 1000 (5DGD7)
- ZORO SELECT 14" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRC4)
- SEALER SALES 8in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-0812-1000)
- Zoro Select Shipping & Packing Bags