Shop All Trash Can Lids
This Product is Discontinued
Zoro Select
22 gal Swing Trash Can Top, 16 1/4 in W/Dia, Gray, Plastic, 1 Openings (Discontinued)
Mfr # 4PGP7
Zoro # G3033956
This Product is Discontinued
Key Features
- Top Type Swing
- For Use With 4PGR6, 4PGR7
- Container Shape Round
- Lid Shape Round
- Top Design Drop Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PGP7
- Zoro # G3033956
- UPC # 190735709566
- Country of Origin China
- Category Trash Can Lids
Dimensions
Width/Diameter | 16 1/4 in |
Trash Can Dia./Width | 16-1/4" |
Height | 4 3/4 in |
Depth | 16 1/4 in |
Details
Top Type | Swing |
For Use With | 4PGR6, 4PGR7 |
Container Shape | Round |
Lid Shape | Round |
Top Design | Drop Top |
Color | Gray |
Lid Connection | Snap On |
Opening Closure Type | Swing |
Item | Trash Can Top |
Specific Container Material | Plastic |
For Use With Trash Can Mfr. Model Number | 4PGR6, 4PGR7 |
Primary Container Color | Gray |
Container Basic Material | Plastic |
Standards | CA65 |
Material | Plastic |
Series | XDL-80-4 |
Material Grouping | Plastic |
For Container Capacity | 22 gal |
Number of Openings | 1 |
For Cntnr Cap | 22 gal |
Description
Trash Can Top, Swing, 22 gal, Round, Snap On, Number of Openings 1, Gray, Height 4 3/4 in, Width/Diameter 16 1/4 in, Depth 16 1/4 in, Plastic, Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.