Zoro Select

22 gal Round Rigid Liner, Gray, 15 in Dia, Polyethylene (Discontinued)


This Product is Discontinued
Shop for all Trash Cans

Key Features

  • Trash Container Capacity 22 gal
  • Container Shape Round
  • Color Gray
  • Material Polyethylene
  • Height 30 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 30 in
Width 15 in
Width/Diameter 15 in

Description

Rigid Liner, Round, Open, 22 gal, Gray, Height 30 in, Width/Diameter 15 in, Plastic, Plastic, Polished, Indoor, Stationary, No Lid, None, None, Free-Standing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products