Shop All Industrial Storage Cabinets
Zoro Select
22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # 410S362478ME
Zoro # G0599641
product price: $355.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$355.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 410S362478ME
- Zoro # G0599641
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 36 in |
Cabinet Height Range | Full Height (59" and Taller) |
Height of Cabinet | 78 in |
Overall WxD | 36 in x 24 in |
Overall Depth | 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD PRODUCTS 6PK 112Stra Peg Hook (14215)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 6 in H (8083085269)
- 80/20 M4 X 0.7 Economy T-Nut Bright 25 S (25-1941)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D (WSJ2-3048-AH)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478HG)
- ZORO SELECT 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEZ1)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFC2)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (210S361872A-ME)
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 71 in H x 36 in W x 18 in D, Gray (1UEZ4)
- ZORO SELECT 16/20/22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEY7)
- CONDOR Steel Flammable Safety Storage Cabinet, 23 1/2 in W, 66 1/2 in H (491M64)
- Zoro Select Industrial Storage Cabinets