Shop All ABS Pipe Fittings
Zoro Select
22-1/2 Deg Elbow, 3 In Hub
Mfr # 1WJB5
Zoro # G1490264
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 22-1/2 Degrees Elbow
- Specific Fitting Shape 22-1/2 Degree Elbow
- Fitting Connection Type Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJB5
- Zoro # G1490264
- UPC # 012871029011
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Overall Length | 1 5/8 in |
Fitting Pipe Size | 3 in x 3 in |
Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 9/16 in |
For Pipe Outside Diameter | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 9/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
22.5 Degrees Elbow, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 9/16 in, 3 in, Female, Socket, 3 9/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 1 5/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 1" (25445)
- LEGEND VALVE 3/4" LEGEND SMART CLICK COUPLI (465-225)
- DELTA Delta Hdf Grab Bar w/Adjustable Slide (RP32796)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 6 in. L Freezeless Anti-Siphon Sillcock (17P-6-MH)
- ZORO SELECT 90 Double Elbow, 1-1/2 In x 1-1/2 In Hub (03045)
- ZORO SELECT Red. Closet Bend, 4 In x 3 In Hub (1WJH4)
- ZORO SELECT 90 Long Sweep Elbow, 3 In x 2 In Hub (1WJG9)
- ZORO SELECT San. Tee with Side Inlet, 3 In x 2 In Hub (02796)
- ZORO SELECT Trap Adapter, 2 In Hub x Slip (03382)
- ZORO SELECT Red. Wye with 45 Bend, 4 In x 3 In Hub (1WHX3)
- CHARLOTTE PIPE AND FOUNDRY 3 In. All Hub Double ABS Wye (ABS 00611 1000HA)
- Zoro Select ABS Pipe Fittings