Shop All Drill Bit Sets
Zoro Select
21pc. 118 Degrees Drill Bit Set
Mfr # 450-000021B
Zoro # G4337308
original price:
$826.42
7% off
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in -3/8 in by 1/64 in
- Material - Machining Carbide
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 450-000021B
- Zoro # G4337308
- UPC # 888226263856
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -3/8 in by 1/64 in |
Shank Dia. | 1/16 in to 3/8 in |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8" |
Drill Bit Sizes Included | 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Largest Drill Bit Size | 3/8 in |
Smallest Drill Bit Size | 1/16 in |
Description
Jobber Drill Bit Set, Number of Drill Bits 21, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236BASD)
- AMERICAN GAGE Ton Chain Puller, 3/4 (AMG605)
- KLEIN TOOLS Long Nose Side Cut Pliers, 7-Inch Slim Insulated (203-7-EINS)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/8x3/8x3/8x2-5/16 (C32610)
- ZORO SELECT 21pc. Bright 118 Degrees Drill Bit Set (450-000021)
- ZORO SELECT 15pc. 118 Degrees Drill Bit Set (450-000015B)
- ZORO SELECT Screw Machine Drill Set, TiAlN (460-000029B)
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 11 Pc (4THF6)
- ZORO SELECT Screw Machine Drill Set, TiAlN (460-000015B)
- ZORO SELECT Screw Machine Drill Set, Bright (460-000015)
- CLE-LINE 18PC Blk&Gld HD Jobber Dril & Spiral Pnt Tap 18PC Set CLE 1878 HS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (C21192)
- Zoro Select Drill Bit Sets