Shop All Plastic Bags
Zoro Select
21" x 8" Open Poly Bags, 0.85 mil, Clear
Mfr # 5DRY7
Zoro # G0983717
product price: $39.65
/pk 1000, $0.04/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 8"
- Length 21"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRY7
- Zoro # G0983717
- UPC # 654866006838
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 21" |
Depth | 4" |
Size | 21" x 8" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.85 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.85 mil, Depth 4 in, Width 8 in, Length 21 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Wooden Doll Family (2464)
- SCHOOL SMART PAPERCLIPS NON-SKID 1-1/4 IN PACK OF 1000 PK (049120)
- U BRANDS Cubicle Glass Dry Erase Board, 12 x 12, White (3690U00-01)
- GBC EZload Roll Film, Nap I, 1.5 mil, 25 x 500 ft, Gloss Clear, PK2 (3000004EZ)
- ZORO SELECT Corrosion Inhibiting Bags, 36 in L, PK200 (VBB00055)
- ZORO SELECT 4" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL8)
- ZORO SELECT 8" x 6" Open Poly Bags, 2 mil, Clear (5ZW10)
- ZORO SELECT 12" x 10" Open Poly Bags, 3 mil, Clear (5DHJ0)
- ZORO SELECT 30" x 30" Open Poly Bags, 4 mil, Clear (5DHY8)
- ZORO SELECT 5" x 5" Open Poly Bags, 2 mil, Clear, PK 2000 (5DGT3)
- PARTNERS BRAND 4" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB395)
- Zoro Select Shipping & Packing Bags