Shop All Plastic Bags
Zoro Select
21" x 5" Open Poly Bags, 1 mil, Clear
Mfr # 5DRZ2
Zoro # G3134871
product price: $35.99
/pk 1000, $0.04/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 21"
- Color Clear
- Bag Closure Type None
- Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRZ2
- Zoro # G3134871
- UPC # 654866000287
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 21" |
Depth | 4" |
Size | 21" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1 mil, Depth 4 in, Width 5 in, Length 21 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 18", Clear (4R1318)
- BUSINESS SOURCE Electric Hole Punch 3 Punch Head(s) 10 Sheet Capacity (00083)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Blue (15A882)
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Yellow 1 pc (10385)
- ZORO SELECT 65" x 38" Open Poly Bags, 3 mil, Clear (5DHK7)
- ZORO SELECT 16" x 12" Vacuum Sealer Bags, 3 mil, Clear (3CUD6)
- ZORO SELECT 2" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL1)
- ZORO SELECT 30" x 12" Open Poly Bags, 0.85 mil, Clear (5DRY9)
- ZORO SELECT 10" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH6)
- ZORO SELECT 6" x 4" Open Poly Bags, 2 mil, Clear (5ZW08)
- TUF-R 30" x 20" Open Poly Bags, 2.75 mil, Clear (9F2030)
- Zoro Select Plastic Bags