Shop All File Cabinets
Zoro Select
21" W Roll File, White
Mfr # 4KH35
Zoro # G2090051
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 31 3/4 in
- Material Wire
- Overall Depth 14 in
- Overall Height 31 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4KH35
- Zoro # G2090051
- UPC # 190735513613
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 31 3/4 in |
Overall Depth | 14 in |
Overall Height | 31 3/8 in |
Width | 21 in |
Depth | 14 1/4 in |
Tube Size | 3 1/8 sq in |
Caster Dia. | 2 in |
Overall Width | 21 in |
For Tube Diameter | 3 1/8 in |
Caster Diameter | 1 1/2 in |
Compartment Width | 3 1/8 in |
Compartment Depth | 3 1/8 in |
Description
Roll File, Number of Compartments 24, For Tube Diameter 3 1/8 in, Color White, Material Wire, Overall Depth 14 in, Overall Width 21 in, Overall Height 31 3/8 in, Mobility Mobile, Assembly Unassembled, Caster Diameter 1 1/2 in, Caster Type Swivel, Compartment Height Not Applicable, Compartment Width 3 1/8 in, Finish Plastic Coating, Includes Multi-Height Base Insert, Number of Casters 4, Weight Capacity 66.14 lb, Includes Assembly Tools No, Compartment Depth 3 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RC)
- FLASH FURNITURE Black Reception Chair, 29 in W 31" L 41-3/4" H, Padded, Leather Seat, Contemporary Series (GO-2138-GG)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- ZORO SELECT 35-3/8" W Roll File, Black (5CRX0)
- ZORO SELECT 34" W Roll File, Black (5CRX1)
- ZORO SELECT 1 Drawer Shop Desk, Gray (SW02010G)
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CG)
- REGENCY 36 in W 2 Drawer Lateral File Cabinet with Hutch, Cherry (LPLFH3665CH)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (16698)
- Zoro Select File Cabinets