Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
21" Telescope For Use With Convex Mirrors (Discontinued)
Mfr # SCV-T
Zoro # G9107777
This Product is Discontinued
Key Features
- Material Steel
- Color Silver
- Length 21 in
- Includes Instructions
- For Mirror Type Convex Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCV-T
- Zoro # G9107777
- UPC # 852664349731
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Length | 21 in |
Details
Item | Telescope |
Material | Steel |
Color | Silver |
Includes | Instructions |
For Mirror Type | Convex Mirror |
Description
Telescope, For Mirror Type Convex Mirror, Material Steel, Mounting Location Wall, Length 21 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.