Shop All Pleated Air Filters
Zoro Select
20x24x4 Synthetic Pleated Air Filter
Mfr # 60RD91
Zoro # G300719838
product price: $14.65
/ea
Sold in multiples of 6 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 1,000 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60RD91
- Zoro # G300719838
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 4 in |
Nominal Filter Size | 20x24x4 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 19 3/8 in x 23 3/8 in x 3 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x24x4, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 18.8 sq ft, Pleats per Linear Foot 9, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Paint Pigments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 41-412 Hot Surface Furnace (41-412)
- AMERICAN METAL FILTER 12 X 25 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101225)
- DAYTON Burner Harness (39D0031100)
- HONEYWELL Tg512A1009 Large Clear Plastic (TG512A1009)
- ZORO SELECT 20x20x2 Synthetic Pleated Air Filter (60RD86)
- ZORO SELECT 14x25x1 Synthetic Pleated Air Filters (786EL3)
- ZORO SELECT 16x25x4 Synthetic Pleated Air Filters (786EK8)
- ZORO SELECT 18x24x2 Synthetic Pleated Air Filters (786EL1)
- ZORO SELECT 24x24x2 Synthetic Pleated Air Filter (60RD84)
- ZORO SELECT 12x24x4 Synthetic Pleated Air Filters (786EK6)
- AIR HANDLER Pleated Air Filter, 12x12x1, MERV 7, Standard Capacity, Synthetic, GR5WM712121, White (GR5WM712121)
- Zoro Select Pleated Air Filters