Shop All Pleated Air Filters
Zoro Select
20x24x2 Synthetic Pleated Air Filter
Mfr # 60RD90
Zoro # G900719818
product price: $9.69
/ea
Sold in multiples of 12 for $116.28
$116.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 1,000 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60RD90
- Zoro # G900719818
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 2 in |
Nominal Filter Size | 20x24x2 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Filter Size | 19 3/8 in x 23 3/8 in x 1 3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x24x2, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 14.6 sq ft, Pleats per Linear Foot 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (1C209)
- CANARM ExtFn, 14In Bld, Galvalume, 115V (AX14-2)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 8 to 13 psi (331-2961)
- VESTAL MFG 8X8 Steel Clean Out Door (26-011)
- ZORO SELECT 16x25x2 Synthetic Pleated Air Filter (60RD85)
- ZORO SELECT 16x20x4 Synthetic Pleated Air Filters (786EK7)
- ZORO SELECT 20x24x4 Synthetic Pleated Air Filter (60RD91)
- ZORO SELECT 12x24x4 Synthetic Pleated Air Filters (786EK6)
- ZORO SELECT 16x24x2 Synthetic Pleated Air Filters (786EL0)
- ZORO SELECT 16x20x1 Synthetic Pleated Air Filters (786EK3)
- ACCUMULAIR Pleated Air Filter, 20" x 21" x 1", 4 Pack (FA20X21A_4)
- Zoro Select Pleated Air Filters