Shop All Pleated Air Filters
Zoro Select
20x20x1 Synthetic Pleated Air Filter
Mfr # 60RD93
Zoro # G500719850
original price:
$15.49
14% off
Sold in multiples of 12 for $158.28
$158.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 833 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 60RD93
- Zoro # G500719850
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 20x20x1 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 19 1/2 in x 19 1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x20x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 5.1 sq ft, Pleats per Linear Foot 15, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Paint Pigments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Immersion Well, 1/2 In NPT (WEL14A-603R)
- REVCOR Propeller, 14 In Dia, 23 Deg Pitch, Rotation: CCW (T1404-23 L)
- YORK POE Oil, 5 gal., Type H (011-00549-000)
- DAYTON 18" Tubeaxial Fan (166205A)
- ZORO SELECT 24x24x2 Synthetic Pleated Air Filter (60RD84)
- ZORO SELECT 20x25x4 Synthetic Pleated Air Filters (786EK9)
- ZORO SELECT 24x24x4 Synthetic Pleated Air Filter (60RD89)
- ZORO SELECT 12x24x2 Synthetic Pleated Air Filter (60RD92)
- ZORO SELECT 16x20x1 Synthetic Pleated Air Filters (786EK3)
- ZORO SELECT 20x24x2 Synthetic Pleated Air Filter (60RD90)
- ALL-FILTERS 10x10x2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (10102.11 6pk+)
- Zoro Select Pleated Air Filters