Shop All Locking Receptacles
Zoro Select
20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK
Mfr # 71420FR
Zoro # G4439395
$32.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L14-20
- Voltage 125/250V AC
- Amps 20
- Color Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 71420FR
- Zoro # G4439395
- UPC # 781786695139
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #14 AWG to #8 AWG |
Length | 3.28 in |
Width | 1.70 in |
Height | 1.14 in |
Display Size | Standard Sized Product |
Description
Locking Receptacle, Current Rating 20 A, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration L14-20R, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Contact Material Copper Alloy, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS45B)
- HELI-TUBE 1/4 In. OD X 25FT Orange Day-Glow Polyethylene Spiral Wrap (HT 1/4 C OR DG-25)
- SEACHOICE Terminal Block 8-Gang (13581)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (D322NRB)
- ZORO SELECT 15A Locking Receptacle 2P 3W 125VAC L5-15R BN (4710)
- ZORO SELECT Steriguard, 15A 125V, Straight Blade Plug (14W47AM)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 3W 125VAC (7595MB)
- ZORO SELECT Locking Receptacle, Blk, 250VAC, 1.5 HP, 15A (70615FR)
- ZORO SELECT 30A Locking Receptacle 3P 4W 480VAC L16-30R BK (71630FR)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 2W 125VAC (7468N)
- HUBBELL 30A Locking Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR2)
- Zoro Select Locking Receptacles