Shop All Locking Connectors
Zoro Select
20A Locking Connector 3P 4W 125/250VAC L14-20R BK/WT
Mfr # 71420NC
Zoro # G4439830
product price: $33.27
/ea
$33.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L14-20R
- Amps 20
- Voltage 125/250VAC
- Voltage - Plugs and Receptacles 125/250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71420NC
- Zoro # G4439830
- UPC # 781786695191
- Country of Origin China
- Category Locking Connectors
Dimensions
Cord Size | 0.465 in to 1.150 in |
Overall Length | 2.13 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 8 AWG |
Length | 2.13 in |
Height | 3.90 in |
Wire Size | #18 AWG to #8 AWG |
Display Size | Standard Sized Product |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L14-20R, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Grade Industrial, Grounding Grounded, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 6inWx6inH, Steel (F66L36)
- CALBRITE Counter-Sunk Hex Head Plug, 1-1/2in. (S61500CSHP)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 100A, Fast-Acting, 600V AC, Bolt-On (KAC-100)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Pre-Glvnzd Steel (FS-200 PG 24.00)
- ZORO SELECT 20A Locking Connector 3P 3W 250VAC L15-20R BK/WT (71520NC)
- ZORO SELECT 15A Locking Connector 2P 3W 125VAC L5-15R BK/WT (4732NC)
- ZORO SELECT LKG CONN 30A 3PH 480V L16-30R B/W (71630NC)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-30R (72130NC)
- ZORO SELECT Locking Connector Black/White 125VAC 20A L5-20R (BRY70520NC)
- ZORO SELECT Locking Connector Black/White 277VAC 20A L7-20R (70720NC)
- MARINCO 205C Marinco 20A 125V Conn, Locking (205C)
- Zoro Select Locking Devices