Shop All Duplex Straight Blade Receptacles
Zoro Select
20A Duplex Receptacle 125VAC 5-20R BN
Mfr # 5362BN
Zoro # G4845550
original price:
$6.29
7% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5362BN
- Zoro # G4845550
- UPC # 781786715059
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 0.9 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.7 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 12 AWG |
Wire Size | #14 AWG to #12 AWG |
Display Size | Standard Sized Product |
Length | 3.28 in |
Size | Standard Sized Product |
Width | 1.38 in |
Height | 0.92 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Composite, Thermoplastic/Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL E2186
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.25 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114025FB)
- SJE-RHOMBUS 8.00"W x D Enclosure (JB884)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T113)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R RD (BRY8200RTR)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRYCRS20W)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (5362BRED)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBI)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (5362BBLK)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R GY (5362BGRY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (CR15WHI)
- Zoro Select Straight Blade Devices