Shop All Turntables
Zoro Select
2000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia.
Mfr # 26W557
Zoro # G4798647
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Top Inside Dia. 36 1/2 in
- Height 2 in
- Overall Length 40 in
- Includes (16) Ball Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26W557
- Zoro # G4798647
- UPC # 190735438237
- Country of Origin China
- Category Turntables
Dimensions
Top Inside Dia. | 36 1/2 in |
Height | 2 in |
Overall Length | 40 in |
Top Outside Dia. | 40" |
Overall Height | 2 in |
Top Inside Diameter | 36 1/2 in |
Outside Diameter | 40 in |
Details
Item | Pallet Carousel |
Load Capacity | 2,000 lb |
Includes | (16) Ball Bearings |
Material | Steel |
Finish | Powder Coated |
Color | Red |
Product Type | Pallet Carousel |
Number of Ball Bearings | 16 |
Maximum Load Capacity | 2,000 lb |
Features | May Be Added to An Existing Work Bench or Placed On The Floor |
Description
Pallet Carousel, Product Type Pallet Carousel, Maximum Load Capacity 2,000 lb, Outside Diameter 40 in, Top Inside Diameter 36 1/2 in, Overall Height 2 in, Material Steel, Includes (16) Ball Bearings, Color Red, Features May Be Added to An Existing Work Bench or Placed On The Floor, Finish Powder Coated, Number of Ball Bearings 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP010L-20)
- DAYTON Cable, 1/16 in., 50 ft., 1 x 7, SS (33RG66)
- US CARGO CONTROL Double Stud Fitting (1529-DS)
- ZORO SELECT Walk Ramp, 600 lb., 1-13/32 ft.L x 36 in.H (TH1636)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 32-1/2" Dia. (26W560)
- ZORO SELECT 4000 lb. Capacity Steel Manual Turntable 45" Dia. (26W564)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W558)
- ZORO SELECT 500 lb. Capacity Steel and Rubber Benchtop Turntable 12" Dia. (26W566)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 44-1/2" Dia. (26W562)
- ZORO SELECT 4000 lb. Capacity Steel Manual Turntable 51" Dia. (26W563)
- VESTIL Turret Bearing, 24" (PTB-24)
- Zoro Select Turntables