Shop All Plastic Bags
Zoro Select
20" x 8" Open Poly Bags, 1.25 mil, Clear
Mfr # 5DTC9
Zoro # G0684372
product price: $55.55
/pk 1000, $0.06/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 8"
- Length 20"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTC9
- Zoro # G0684372
- UPC # 654866000768
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 20" |
Depth | 3" |
Size | 20" x 8" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.25 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.25 mil, Depth 3 in, Width 8 in, Length 20 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Electric Stapler, 1/4 to 1-1/2 In., Silver (S7048209B)
- XEROX Revolution NeverTear, 5 mil, 8.5 x 11, Smooth White, PK500 (3R20172)
- BETTER OFFICE PRODUCTS Spiral Memo Pads, 3in. x 5in. 60 Sheets, College Rule, Assorted Solid Colors, 24PK (25924)
- EGEETOUCH eGeeTouch NFC Zipper Lock & Instantly Transform to Smart Luggage (5-03000-M9)
- ZORO SELECT 4" x 4" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPL1)
- ZORO SELECT 5" x 5" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHF6)
- ZORO SELECT 10" x 7" Open Poly Bags, 2 mil, Clear (5DGV2)
- ZORO SELECT Open Poly Bags, 2 mil, Pink, PK 1000 (5CYC1)
- ZORO SELECT 15" x 5-1/2" Open Poly Bags, 0.60 mil, Clear (5DRV1)
- ZORO SELECT 60" x 28" Equipment Cover, 1 mil, Clear, PK 150 (5CPG6)
- ZORO SELECT 30" x 24" Open Poly Bags, 4 mil, Clear, PK 200 (8ZAD6)
- Zoro Select Shipping & Packing Bags